Shop All Engine Components
Odyssey
Odyssey PC545 150 amps Drycell Batteries
Mfr # O22-PC545
Zoro # G204075382
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Odyssey
- MFR # O22-PC545
- Zoro # G204075382
- UPC # 635241138047
- Country of Origin China
- Category Engine Components
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices
Features- Drycell batteries
- Reserve Capacity:18 minutes
- Volts:12 V
- Cranking Amps at 0 Degrees F:150 amps
- Dimension:5.17 x 3.38 x 7 in
- Weight:11.40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (M10)
- TYGER AUTO 14-18 SILV/SIERRA 1500/15-19 SILV/SIERRA 2500/3500 CREW CAB UNDERSEAT STORAGE BOX BLK (TG-CB5C2238)
- WAI GLOBAL Starter, STRBO PMGR CCW, 22kW12 Volt, CCW, 10Tooth Pinion (32706N)
- DAYCO 1/4 In. X 50 Ft. Heater Hose, 80257 (80257)
- ZEROSTART SILICONE PAD, BATTERY 60W, 120V, 05A 512 14 CM X 812 216 CM CSACE (3400036)
- ZEROSTART Oil Pan Heater - 300W 240V, 1/2in. Npt, Water/Oil Stainless Stl (8609659)
- HENGS INDUSTRIES Hengs Industries 90110AC1 Easy Change White Roof Vent Lid with Slide Bar (H6C-90110AC1)
- ALLSTAR PERFORMANCE Allstar Performance ALL22265 0.12 in. Opening Stainless Screen - 1 x 3 ft. (ALL22265)
- DORMAN Harmonic Balancer, 594-437 (594-437)
- ACDELCO Gear-Speedo Drvn, 3987920 (3987920)
- ICON Icon 12511 3 in. Fitting Hud (I6S-12511)
- Odyssey Engine Components