Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Odoban
Solid Odor Absorber, 8oz, PK12 (Discontinued)
Mfr # 973562-8Z12
Zoro # G4816061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fragrance Eucalyptus
- Color White
- Recommended Dilution Ready to Use
- Cleaner Form Solid
- Cleaner Container Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odoban
- MFR # 973562-8Z12
- Zoro # G4816061
- UPC # 732109402101
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8 oz |
Size | 8 oz. |
Degreaser Container Size | 8 oz. |
Container Size | 8 oz |
Details
Fragrance | Eucalyptus |
Color | White |
Recommended Dilution | Ready to Use |
Cleaner Form | Solid |
Cleaner Container Type | Jar |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item | Odor Eliminator |
Degreaser Container Type | Jar |
Primary Chemical | None |
Item - Surface and Air Deodorants | Odor Eliminator |
Container Type | Jar |
Standards | EPA Registered |
Net Weight | 8 oz |
Biodegradable | Yes |
Surfaces for Use On | Air |
Air Freshener Form | Solid |
NSF Rating | Not Rated |
VOC Content | 2% |
Description
Odor Eliminator, Odor Eliminators, Fragrance Eucalyptus, Container Type Jar, Container Size 8 oz, Recommended Dilution Ready to Use, Air Freshener Form Solid, White, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 8 oz, NSF Rating Not Rated, Standards EPA Registered, VOC Content 2 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.