Shop All Air Fresheners & Odor Eliminators
Odoban
RTU Odor Eliminator/Disinfectant, Eucalyptus, 32 oz. Spray Bottle, PK12
Mfr # CCC 910062-QC12
Zoro # G4189961
product price: $53.69
/pk 12, $4.47/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spray Bottle
- Fragrance Eucalyptus
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
- Container Type Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odoban
- MFR # CCC 910062-QC12
- Zoro # G4189961
- UPC # 20732109400026
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz |
Details
Type | Spray Bottle |
Fragrance | Eucalyptus |
Cleaner Form | Liquid |
Container Type | Spray Bottle |
Standards | EPA Reg. No. 66243-1; EPA List N |
Application | Disinfectant/Sanitizer |
Net Weight | 28.4 lbs |
Item | Air Fresheners/Odor Eliminators |
Description
OdoBan® RTU Odor Eliminator and Disinfectant, Eucalyptus Scent, 32 oz Spray Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Cleaning Supplies - Drill Brush - Bathroom Accessories - Shower (Y-S-542-QC-DB)
- HOOVER Power Cord 40 ft. (440002417)
- DIVERSEY Grease Release Cleaner, 2.5L Bottle, 2 PK (95192347)
- RUBBERMAID COMMERCIAL Dometop Lid, Gray, Plastic (FG264788GRAY)
- ODOBAN Disinfectant Fabric and Air Freshnr, PK6 (910001-14A6)
- ODOBAN OdoBan Eucalyptus BioOdor Digester Gallon (927062-G4)
- ODOBAN Pet Oxy Stain Remover and Odor Eliminator, 32 Oz Spray (961561-Q6)
- ODOBAN Deodorizer, Size 5 gal., Eucalyptus (911062-5G)
- ODOBAN Concentrate Odor Eliminator and Disinfectant, Lavender, 1 gal, PK4 (CCC 911162-G4)
- ODOBAN OdoBan Spring Fresh Liquid Air Freshener Gallon (977462-G4)
- AXE AUTO AIR FRESHENER BLACK 0.8OZ (XCN605-1AME)
- Odoban Air Fresheners & Odor Eliminators