Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Odoban
Odor Eliminator, Linen, 12 oz., PK12 (Discontinued)
Mfr # 910701-14A12
Zoro # G1826365
This Product is Discontinued
Key Features
- Fragrance Fresh Linen
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odoban
- MFR # 910701-14A12
- Zoro # G1826365
- UPC # 732109900126
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 14 oz |
Size | 14 oz. |
Degreaser Container Size | 14 oz. |
Container Size | 14 oz |
Details
Fragrance | Fresh Linen |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Surface and Air Deodorants |
Degreaser Container Type | Aerosol Can |
Item | Odor Eliminator and Disinfectant |
RTU Yield per Container | 14 oz. |
Primary Chemical | Alcohol |
Item - Surface and Air Deodorants | Odor Eliminator and Disinfectant |
Net Weight | 12 oz. |
Standards | EPA |
Container Type | Aerosol can |
For Use On | Non-Porous Surfaces, Fabric, Carpet, Upholstery, Air Freshener |
Biodegradable | Yes |
VOC Content | 1% |
Air Freshener Form | Liquid |
Surfaces for Use On | Carpet; Fabric; Hard Nonporous Surfaces |
NSF Rating | Not Rated |
Description
Odor Eliminator and Disinfectant, Odor Eliminator and Disinfectants, Fragrance Fresh Linen, Container Type Aerosol Spray Can, Container Size 14 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Carpet; Fabric; Hard Nonporous Surfaces, Alcohol, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 14 oz, NSF Rating Not Rated, Standards EPA Registered, VOC Content 1 Percent, Package Quantity 12
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.