Shop All Air Fresheners & Odor Eliminators
Odoban
Odor Eliminator, Fresh Scent, 5 oz., PK12
Mfr # 9705B62-5A12
Zoro # G1826371
product price: $78.49
/pk 12, $6.54/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh Linen Scent
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odoban
- MFR # 9705B62-5A12
- Zoro # G1826371
- UPC # 732109402545
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5 oz |
Size | 5 oz. |
Container Size | 5 oz |
Details
Fragrance | Fresh Linen Scent |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Odor Eliminators |
Primary Chemical | Alcohol |
Item - Surface and Air Deodorants | Odor Eliminator |
Item | Odor Eliminator |
Container Type | Aerosol Spray Can |
For Use On | Water-Safe Surfaces In Autos, Homes, Offices, Hotels, Motels, Restaurants, Bars, Office Buildings, Buses and Other Enclosed Areas |
Degreaser Container Type | Aerosol Can |
Net Weight | 5 oz |
RTU Yield per Container | 5 oz. |
Features | Works in Deep Crevices |
Air Freshener Form | Liquid |
Surfaces for Use On | Carpet, Fabric |
NSF Rating | Not Rated |
VOC Content | 19% |
Description
Odor Eliminator, Odor Eliminators, Fragrance Fresh Linen Scent, Container Type Aerosol Spray Can, Container Size 5 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Carpet, Fabric, Alcohol, Ready to Use/Concentrated Ready to Use, Features Works in Deep Crevices, Net Weight 5 oz, NSF Rating Not Rated, VOC Content 19 Percent, Package Quantity 12
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESHWAVE IAQ Laundry Odor Eliminator, 1 gal Jug, Liquid, Unscented, Clear (563)
- BOBRICK Waste Receptacle w/Linermate (277)
- KRUD KUTTER Mean Green Citrus Scent Cleaner and Degreaser Liquid 32 oz (7323)
- AMERCAREROYAL Hand Cleaning Wipes, White, Packet, Paper, 1000 Wipes, 6 in x 4 in, Lemon, 1000 PK (RPP RF1MB)
- ODOBAN Air Freshner, Size, 1 gal., Lavender, PK4 (977562-G4)
- ODOBAN OdoBan Eucalyptus BioOdor Digester Gallon (927062-G4)
- ODOBAN Solid Odor Absorber, 14 Oz, Fresh Linen Scent (9735C61-14Z12)
- ODOBAN Air Freshner, Size, 1 gal., Spring, PK4 (977462-G4)
- ODOBAN Air Freshner, Size, 1 gal., Cherry, PK4 (977362-G4)
- ODOBAN Fogmaster Hand Held Fogger, 1Qt (700069-1)
- PROTOCHEM LABORATORIES Fresh Linen Dual Dry Deodorant Odor Neutralizer, 14 oz., EA1 (PC-107FL-1)
- Odoban Air Fresheners & Odor Eliminators