Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Odoban
Odor Eliminator, Eucalyptus, 1 gal., PK4 (Discontinued)
Mfr # 911062G4
Zoro # G7251997
This Product is Discontinued
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Eucalyptus
- Container Type Bottle
- Weight 36 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odoban
- MFR # 911062G4
- Zoro # G7251997
- UPC # 732109400053
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Air Fresheners/Odor Eliminators |
Form | Liquid |
Fragrance | Eucalyptus |
Container Type | Bottle |
Weight | 36 lbs |
Standards | EPA Reg. No. 66243-2; EPA List N |
Application | Odor Control |
Description
Air Fresheners/Odor Eliminators, Package Quantity 4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.