Shop All Floor Cleaners and Maintainers
Odoban
Neutral pH Floor Cleaner, 1gal, PK4
Mfr # 936162-G
Zoro # G1526865
product price: $35.39
/pk 4, $8.85/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Green
- Fragrance Floral
- Container Type Jug
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odoban
- MFR # 936162-G
- Zoro # G1526865
- UPC # 732109400558
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Neutral Floor Cleaner |
Color | Green |
Fragrance | Floral |
Container Type | Jug |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Recommended Dilution | 1:128 to 1:32 |
VOC Content | 0% |
Standards | NFPA, TSCA |
Cleaner Form | Liquid |
Product Series | Professional Series |
Low Foaming | Yes |
pH Level | 8 |
For Floor Type | Concrete, Wood, Vinyl |
Biodegradable | Yes |
pH Value | Neutral |
Properties | Biodegradable, Low Foam, No Rinse Required, Nonflammable |
Rinse Required | No |
Nonflammable | Yes |
Minimum Drying Time | 1 min |
Description
Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Concrete, Wood, Vinyl, Minimum Drying Time 1 min, pH Level 8, pH Value Neutral, Product Series Professional Series, Properties Biodegradable, Low Foam, No Rinse Required, Nonflammable, Concentrated, Recommended Dilution 1:128 to 1:32, Standards NFPA, TSCA, Color Green, Fragrance Floral, VOC Content 0 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Pequa Liquid Professional Strength Drain Cleaner 32 oz (P-10232)
- TENNANT Vacuum Brush Roller (9007779)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHE3)
- NAMCO MANUFACTURING Super Destroyer Odor Eliminator, 1 gal. (2050B)
- ODOBAN No Rinse Neutral pH Floor Cleaner Concentrate, 1 Gallon (9361B61-G4)
- ODOBAN Professional Series Neutral pH Floor Cleaner Concentrate, 1 Gallon (936162-G4)
- DIVERSEY Prominence Floor Cleaner, 5 L, Citrus (94996458)
- BETCO Green Earth Daily Floor Cleaner, 2 L Bottle, Unscented, 4PK (BCC5364700)
- DIVERSEY Flr Science, Prem Glss, Flr Fnsh, 1gal, PK4 (CBD540410)
- BEAUMONT PRODUCTS 1235 CLR WD Paste Wax (887101016)
- PROCTER & GAMBLE Mr. Clean Finished Floor Cleaner, Gallon Bottle, 3 Bottles - 2621 (PGC 02621)
- Odoban Floor Cleaners and Maintainers