Shop All Disinfectants and Sanitizers
Odoban
Lavender Deodorizer Disinfectant Spray, 32 fl oz (1 quart) Lavender, Purple, 12 PK
Mfr # ODO910162QC12CT
Zoro # G304653657
product price: $52.35
/pk 12, $4.36/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Fragrance Lavender
- Color Purple
- Ready to Use/Concentrated Ready-To-Use
- Features Deodorize; Disinfectant; Residue-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odoban
- MFR # ODO910162QC12CT
- Zoro # G304653657
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 fl oz (1 quart) |
Details
Fragrance | Lavender |
Color | Purple |
Ready to Use/Concentrated | Ready-To-Use |
Item | Lavender Deodorizer Disinfectant Spray |
Features | Deodorize; Disinfectant; Residue-free |
Type | Disinfectant |
Cleaner Form | Spray |
Effective to Remove | Odor Remover; Germs Remover |
Application | Multi Surface |
Description
Ready-to-use spray features a triple-action formula to quickly eliminate odors while disinfecting and cleaning all precleaned hard, nonporous surfaces. Multipurpose design is also effective in removing unpleasant odors from washable surfaces. Industrial-strength ingredients kill 99.99 percent of germs without leaving behind any residue. Disinfecting deodorizer is perfect for cleaning walls, tables, floors, chairs, countertops, bathroom fixtures, sinks, shelves, carpets and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD 8 Oz Feed-N-Wax Polish and Conditioner (FW0008)
- ZEP 30 Disinfectant Cleaner, 20 oz. Aerosol Can, 12 Cans - 301 (301*****##*)
- TORNADO Filter Paper Bag W/ Seal 12 Pack, PK12 (90567)
- R & R TEXTILE MILLS, INC. Glass Cleaning Rag, 16"x16", Microfiber, Blue, PK 12 (WW73040 - Blue)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Eucalyptus (911061-G4)
- ODOBAN Ready-to-Use Disinfectant Fabric and Air Freshener, 32 Oz, Citrus (910601-Q6)
- ODOBAN Odor Eliminator Disinfectant Concentrate, 1 Gallon, Citrus (911661-G4)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Lavender (911101-G4)
- ODOBAN Pro Series Deodorizer Cleaner Concentrate, 1 Gallon, Eucalyptus (911062-G4)
- ODOBAN Odor Eliminator Disinfectant Concentrate, 1 Gallon, Fresh Linen (911701-G4)
- TWICE AS FRESH Cleaners & Detergents, Vend-Box, Unscented, 100 PK (VEN 2979646)
- Odoban Disinfectants and Sanitizers