Shop All Glass Cleaners
This Product is Discontinued
Odoban Earth Choice
Liquid Glass and Surface Cleaner, 1 qt., Blue, Unscented, Trigger Spray Bottle, 12 PK (Discontinued)
Mfr # 934062-Q
Zoro # G2878127
This Product is Discontinued
Key Features
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Unscented
- Cleaner Container Size 1 qt
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Odoban Earth Choice
- MFR # 934062-Q
- Zoro # G2878127
- UPC # 732109400350
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 1 qt |
Size | 1 qt. |
Details
Item | Glass and Surface Cleaner |
Item - Glass Cleaner | Multi-Surface Cleaner |
Cleaner Container Type | Trigger Spray Bottle |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Primary Chemical | Alcohol |
Color | Blue |
Container Type | Trigger Spray Bottle |
Case Quantity | 12 |
Cleaner Chemical Product Grouping | Glass Cleaners |
For Use On | Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | C8-16 Alkyl Polyglucocide, Ethanol, Fd&C Blue #1, Glycerin, Propylene Glycol Butyl Ether, Sodium Bicarbonate, Water |
Includes Chemical | Alcohol |
pH Value | Alkaline |
Product Series | No Series |
pH Level | 9.5 to 10.5 |
Butyl Free | No |
Ammonia Free | Yes |
Surfaces for Use On | Appliance, Copier, Countertop, Fiberglass, Glass, Laminated Surface, Lenses, Mirrors, Plastic, Refrigerator, Stainless Steel, Stovetop, Tinted Glass, TV and Monitor Screen, Vinyl, Wall, Windshield |
Plastic Safe | Yes |
Description
Glass and Surface Cleaner RTU, Ammonia Free Yes, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Butyl Free No, Color Blue, Flash Point Greater Than 200 Degrees F, Plastic Safe Yes, Primary Chemical Alcohol, Product Series No Series, Properties Not Applicable, Plastic Safe, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.