Shop All Air Fresheners & Odor Eliminators
Odoban
Disinfectant Fabric and Air Freshnr, PK6
Mfr # 910701-14A6
Zoro # G901770290
original price:
$33.39
8% off
new price: $30.39
/pk 6, $5.07/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Chemical Product Grouping Surface and Air Deodorant
- Container Type Aerosol Spray Can
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odoban
- MFR # 910701-14A6
- Zoro # G901770290
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Container Size | 14 oz |
Details
Fragrance | Fresh Linen |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Surface and Air Deodorant |
Container Type | Aerosol Spray Can |
NSF Rating | Not Rated |
Standards | EPA |
Surfaces for Use On | Air; Carpet; Fabric; Garbage Cans; Dumpsters; Leather; Plastic; Hard Nonporous Surfaces |
Item | Odor Eliminator and Disinfectant |
Product Series | OdoBan |
Net Weight | 14 oz |
Air Freshener Form | Liquid |
Features | Neutralizes and Destroys Odors, Not a Masking Agent |
VOC Content | 1.0% |
Primary Chemical | Quat |
Description
Odor Eliminator and Disinfectant, Surface and Air Deodorant, Fragrance Fresh Linen, Container Type Aerosol Spray Can, Container Size 14 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air; Carpet; Fabric; Garbage Cans; Dumpsters; Leather; Plastic; Hard Nonporous Surfaces, Quat, Ready to Use/Concentrated Ready to Use, Features Neutralizes and Destroys Odors, Not a Masking Agent, Net Weight 14 oz, NSF Rating Not Rated, Product Series OdoBan, Standards EPA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black, Stainless Steel (732916199)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (SM103)
- CLOROX 9CT Clorox Wipes To Go (60133)
- BOARDWALK Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (37612)
- ODOBAN Disinfectant Fabric and Air Freshnr, PK6 (910001-14A6)
- ODOBAN Solid Odor Absorber, 14 Oz, Citrus Scent (9735K61-14Z12)
- ODOBAN RTU Odor Eliminator/Disinfectant, Eucalyptus, 32 oz. Spray Bottle, PK12 (CCC 910062-QC12)
- ODOBAN Air Freshner, Size, 1 gal., Lavender, PK4 (977562-G4)
- ODOBAN Odor Eliminator, Fresh Scent, 5 oz., PK12 (9705B62-5A12)
- ODOBAN OdoBan Eucalyptus BioOdor Digester Spray (927062-QC12)
- VECTAIRE Airloop Toilet Bowl Clip Air Freshener - Clip - 3000 ft³ - Cucumber&Melon, 10PK (VTSLOOPMEL)
- Odoban Air Fresheners & Odor Eliminators