Shop All Air Fresheners & Odor Eliminators
Odoban
Disinfectant Fabric and Air Freshnr, PK6
Mfr # 910001-14A6
Zoro # G701770278
product price: $40.79
/pk 6, $6.80/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Chemical Product Grouping Surface and Air Deodorant
- NSF Rating Not Rated
- VOC Content 1.0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odoban
- MFR # 910001-14A6
- Zoro # G701770278
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Container Size | 14 oz |
Details
Fragrance | Eucalyptus |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Surface and Air Deodorant |
NSF Rating | Not Rated |
VOC Content | 1.0% |
Item | Odor Eliminator and Disinfectant |
Features | Neutralizes and Destroys Odors, Not a Masking Agent |
Container Type | Aerosol Spray Can |
Net Weight | 14 oz |
Product Series | OdoBan |
Air Freshener Form | Liquid |
Standards | EPA |
Primary Chemical | Quat |
Surfaces for Use On | Air; Carpet; Fabric; Garbage Cans; Dumpsters; Leather; Plastic; Hard Nonporous Surfaces |
Description
Odor Eliminator and Disinfectant, Surface and Air Deodorant, Fragrance Eucalyptus, Container Type Aerosol Spray Can, Container Size 14 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air; Carpet; Fabric; Garbage Cans; Dumpsters; Leather; Plastic; Hard Nonporous Surfaces, Quat, Ready to Use/Concentrated Ready to Use, Features Neutralizes and Destroys Odors, Not a Masking Agent, Net Weight 14 oz, NSF Rating Not Rated, Product Series OdoBan, Standards EPA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO TRUCOAT360 FLXLNR BG 3PK (17A226)
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Eucalyptus (911061-G4)
- SPILFYTER Disposable Wipes, White, 1/4 Fold Poly Wrapped, Airlaid, 75 Wipes, 13 in x 12 1/2 in (61000)
- DELTA Zura Tissue Holder (774500-BL)
- ODOBAN Disinfectant Fabric and Air Freshnr, PK6 (910701-14A6)
- ODOBAN Air Freshner, Size, 1 gal., Cherry, PK4 (977362-G4)
- ODOBAN OdoBan Eucalyptus BioOdor Digester Spray (927062-QC12)
- ODOBAN Fire Odor Bomb, 5oz, PK12 (9705A62-5A12)
- ODOBAN Air Freshner, Size, 1 gal., Lavender, PK4 (977562-G4)
- ODOBAN Solid Odor Absorber, 14 Oz, Fresh Linen Scent (9735C61-14Z12)
- FEBREZE Air Refresher, Hawaiian Aloha Scent, 8.8 oz. Multi, PK 6 (PGC96260CT)
- Odoban Air Fresheners & Odor Eliminators