Shop All Air Fresheners & Odor Eliminators
Odoban
Concentrated Odor Eliminator and Disinfectant, Eucalyptus, 5 gal Pail
Mfr # CCC 911062-5G
Zoro # G4193145
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pail
- Cleaner Form Liquid
- Cleaner Container Size 5 gal
- Net Weight 45 lbs
- Standards EPA Reg. No. 66243-2; EPA List N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odoban
- MFR # CCC 911062-5G
- Zoro # G4193145
- UPC # 732109400060
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5 gal |
Size | 5 gal |
Details
Type | Pail |
Fragrance | Eucalyptus |
Cleaner Form | Liquid |
Net Weight | 45 lbs |
Standards | EPA Reg. No. 66243-2; EPA List N |
Item | Air Fresheners/Odor Eliminators |
Container Type | Pail |
Application | Disinfectant/Cleaner |
Description
OdoBan® Concentrated Odor Eliminator and Disinfectant, Eucalyptus, 5 gal Pail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 62" Clamp On Wet Mop Handle, Wood (30LU88)
- SCOTT Scott Kitchen Paper Towels, 128 Sheets, White, 20 PK (KCC41482CT)
- 3M Floor Cleaner, 1 gal., Clear, Green (14185)
- SANITAIRE Foot Pedal (24834A5)
- ODOBAN Concentrated Odor Eliminator/Disinfectant, Lavender Scent, 5 gal Pail (CCC 911162-5G)
- ODOBAN Air Freshner, Size, 1 gal., Lavender, PK4 (977562-G4)
- ODOBAN Air Freshner, Size, 1 gal., Spring, PK4 (977462-G4)
- ODOBAN Odor Eliminator, Fresh Scent, 5 oz., PK12 (9705B62-5A12)
- ODOBAN OdoBan Spring Fresh Liquid Air Freshener Gallon (977462-G4)
- ODOBAN Deodorizer, Size 5 gal., Eucalyptus (911062-5G)
- TOUGH GUY Air Freshener, New Blossom(R), 10 oz. (2DBY9)
- Odoban Air Fresheners & Odor Eliminators