Shop All Air Fresheners & Odor Eliminators
Odoban
Concentrate Odor Eliminator and Disinfectant, Lavender, 1 gal, PK4
Mfr # CCC 911162-G4
Zoro # G5196850
product price: $61.39
/pk 4, $15.35/ea
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Lavender
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odoban
- MFR # CCC 911162-G4
- Zoro # G5196850
- UPC # 20732109402136
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal |
Details
Type | Bottle |
Fragrance | Lavender |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Net Weight | 36 lbs |
Standards | EPA Reg. No. 66243-2; EPA List N |
Container Type | Bottle |
Application | Disinfectant/Cleaner |
Item | Air Fresheners/Odor Eliminators |
Description
OdoBan® Concentrate Odor Eliminator and Disinfectant, Lavender Scent, 1 gal Bottle, 4/Carton
- •Eliminates unpleasant odors on washable surfaces.
- •Sanitizer, viruscide, disinfectant, deodorizer, mildew stat, air freshener and laundry refresher.
- •Effectively controls and inhibits the growth of mold and mildew.
- •Multi-purpose cleaner.
- •Kill viruses in 60 seconds.
- •Kills 99.99% of germs in 60 seconds.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Febreze Fabric Refresher, 32 Oz, PK8 (03259)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 100 PK (H7450TK R01)
- GOLDEN STAR Flat Wet Mop, Rayon, PK3, AEW3220-3PK (AEW3220-3PK)
- ETTORE 6-gallon Super Bucket, 10.5" H, Yellow (ETO85000)
- ODOBAN RTU Odor Eliminator/Disinfectant, Eucalyptus, 32 oz. Spray Bottle, PK12 (CCC 910062-QC12)
- ODOBAN Odor Eliminator, Fresh Scent, 5 oz., PK12 (9705B62-5A12)
- ODOBAN OdoBan Eucalyptus BioOdor Digester Gallon (927062-G4)
- ODOBAN OdoBan Eucalyptus BioOdor Digester Spray (927062-QC12)
- ODOBAN Solid Odor Absorber, 14 Oz, Citrus Scent (9735K61-14Z12)
- ODOBAN Disinfectant Fabric and Air Freshnr, PK6 (910001-14A6)
- ZEP Odor Control Concentrate, 1Gal, , Fresh Scent, PK 4 (ZPEZUOCC128CT)
- Odoban Air Fresheners & Odor Eliminators