Shop All Air Fresheners & Odor Eliminators
Odoban
BioOdor Digester, Eucalyptus Scent, 32 oz Bottle, PK12
Mfr # CCC 927062-QC12
Zoro # G5190934
product price: $77.39
/pk 12, $6.45/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spray Bottle
- Fragrance Eucalyptus
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
- Net Weight 28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odoban
- MFR # CCC 927062-QC12
- Zoro # G5190934
- UPC # 20732109400200
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz |
Details
Type | Spray Bottle |
Fragrance | Eucalyptus |
Cleaner Form | Liquid |
Net Weight | 28 lbs |
Application | Carpet; Concrete; Fabrics; Garbage Areas; Pavement; Restrooms; Tile; Trash Bins; Upholstery |
Container Type | Spray Bottle |
Item | Air Fresheners/Odor Eliminators |
Description
OdoBan® BioOdor Digester, Eucalyptus Scent, 32 oz Bottle, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 9 in Pad Holder, Blue, Polypropylene (55103)
- BRADY Sorbents, 17 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU500)
- BIZ Laundry Detergent, 8 PK (25232)
- UNGER HydroPower OnOff Valve Black (18482B)
- ODOBAN Odor Eliminator, Fresh Scent, 5 oz., PK12 (9705B62-5A12)
- ODOBAN OdoBan Spring Fresh Liquid Air Freshener Gallon (977462-G4)
- ODOBAN Concentrated Odor Eliminator/Disinfectant, Lavender Scent, 5 gal Pail (CCC 911162-5G)
- ODOBAN Air Freshner, Size, 1 gal., Lavender, PK4 (977562-G4)
- ODOBAN Solid Odor Absorber, 14 Oz, Fresh Linen Scent (9735C61-14Z12)
- ODOBAN BioStain and Odor Remover, Clean Fresh Scent, 32 oz Spray Bottle, 12PK (960062-QC12)
- FRESH PRODUCTS Air Freshener, Spiced Apple, PK48 (OFB-F-008I048M-01)
- Odoban Air Fresheners & Odor Eliminators