Shop All Mops
Odell
Wet Mop Handle, Clamp On Connection, C-14BW
Mfr # C-14BW
Zoro # G7823334
product price: $9.79
/ea
Sold in multiples of 12 for $117.48
$117.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Natural
- Mop Connection Type Clamp
- Handle Length 54 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 54 in |
Details
Handle Color | Natural |
Mop Connection Type | Clamp |
Handle Material | Wood |
Item | Wet Mop Handle |
Color | Black |
Description
Wet Mop Handle, Handle Length 54 in, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 7 gal - 10 gal Trash Bags, 24 in x 24 in, .23 Mil, Natural, 1000 PK (CL2001)
- WINCO 23 gal Black Slim Trash Can Lid (PTCL-23K)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Satin Nickel (BA-PH2 15)
- PARTNERS BRAND Box of Colored T-Shirt Rags, Assorted, 440/Case, 50 Lbs/Case (BR115)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Yellow, Microfiber (6PVZ1)
- Odell Floor Mops, Buckets & Wringers