Shop All Mops
Odell
String Wet Mop, 21.6 oz Dry Wt, Green, PET
Mfr # 1700LARGE
Zoro # G2499311
product price: $14.55
/ea
Sold in multiples of 12 for $174.60
$174.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Head Material PET
- Handle Material None
- Mop Style String
- Launderable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 42" |
Details
Mop Head Color | Green |
Mop Head Material | PET |
Handle Material | None |
Mop Style | String |
Item | Wet Mop |
Launderable | Yes |
Color | Green |
Chemical Resistant | Yes |
Ply | 6 |
Series | 1700 |
Handle Included | No |
Dry Weight | 21.6 oz |
Material | 6-Ply PET Rayon |
End Type | Loop |
Connection Type | Quick Change |
Description
Wet Mop, Launderable Yes, Dry Weight 21.6 oz, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLSTUFF Outdoor - Cleaning Supplies - Backyard - Patio - Drill Brush - Mold (5in-S-R-DS)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF1 (1TZF1)
- GEN Jumbo, Continuous Sheets, White, 12 PK (GENJRT2PLY1000)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- RUBBERMAID COMMERCIAL 48 in Dust Mop, Twisted Looped-End, Blend (FGJ25700BL00)
- Odell Floor Mops, Buckets & Wringers