Shop All Dusters
Odell
Pop Top Feather Duster, Ostrich, 9" to 14" Handle, Black
Mfr # DOF-RET14/UNS91
Zoro # G306438047
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 9"
- Net Weight 0.104 lbs
- Bristle Material Ostrich Feather
- Bristle Color Black
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 9" |
Maximum Handle Length | 14" |
Details
Item | Dusters |
Net Weight | 0.104 lbs |
Bristle Material | Ostrich Feather |
Bristle Color | Black |
Handle Color | Black |
Description
Flexible ostrich feathers get behind handles, inside slots and other tricky spaces. They hold dirt and dust until shaken for easy cleanup. Duster opens to 14 inches for greater reach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO HVAC Protective Film, 1.5 mil, 24"x200 ft. (88044)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Paper, 140 Wipes, 10 1/2 in x 9 1/4 in, 16 PK (05120)
- MOEN Hensley Brushed nickel pivoting paper holder (MY3508BN)
- PURELL Hand Soap, Clear, Foam, PK2 (8383-02)
- WOOSTER Refill 1805 (18050000)
- BONA Bona Ms Floor Care Kit (WM710013501)
- XPOWER Say HELLO to UNLIMITED compressed air! Dust, dry, inflate, and blow with an electric air duster – the XPOWER A-2B Cyber Duster! (A-2B-Black)
- DQB 8" Flagged Counter Duster (08804)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, 2" X 6", Yellow, PK33 (99035)
- 3M Easy Trap Duster, 5 x 125 ft, White, 250 Sheets/Roll, PK2 (55655W)
- WEILER 8" Counter Duster, Flagged Silver Polystyrene Fill, Fine Brushing (44354)
- Odell Dusters