Shop All Mops
Odell
Polypropylene Wet Mop Handle, Quick Change, 54" L, Black
Mfr # C-8PBW
Zoro # G2499451
product price: $9.45
/ea
Sold in multiples of 12 for $113.40
$113.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Black
- Handle Color Natural
- Mop Connection Type Quick Change
- Handle Length 54 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 54 in |
Details
Mop Head Color | Black |
Handle Color | Natural |
Mop Connection Type | Quick Change |
Handle Material | Wood |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Black |
Description
Wet Mop Handle, Handle Length 54 in, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-90BX)
- CONCROBIUM Disinfectant, 1 gal. Bottle, citrus (626001)
- TOUCH POINT WIPES TP Plus Disinfectant Wipes - 6 Canisters x 200 Wipes, 6.7 in.x6.7 in., EPA Registered, 6PK (WD200)
- PROTEAM Motor Shroud/Diffuser Screw Set (105044)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- SP RICHARDS Genuine Joe Earth Mop Mophead Refill, Polyester, Large, Blue - GJO20124 (GJO20124)
- Odell Floor Mops, Buckets & Wringers