Shop All Dusters
Odell
Lambswool Duster, 26 in. Length, Assorted Wool/Handle Color
Mfr # LWD26/UNSL26
Zoro # G005742421
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26"
- Material Lambswool
- Bristle Material Lambswool
- Handle Color Assorted
- Net Weight 0.19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 26" |
Details
Item | Dusters |
Material | Lambswool |
Bristle Material | Lambswool |
Handle Color | Assorted |
Net Weight | 0.19 lbs |
Bristle Color | Assorted |
Color | Assorted |
Description
This fluffy lambswool duster attracts dust and traps it until shaken. Let's you gently dust in small and hard to reach spaces. Washable lambswool is safe for most surfaces. Convenient eye hole in the handle can be used to hang it for storage and drying. Comes in assorted colors, chosen at random.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 9 in Pad Holder, Blue, None (280267)
- DIVERSEY Gum and Wax Remover, 6.5 oz., PK12 (95628817)
- RUBBERMAID COMMERCIAL Rubbermaid High Security Healthcare Cleaning Cart (FG9T7500BLA)
- 3M Scrubbing Pad, 14 In, Blue, PK5 (5300)
- UNGER Duster, Microfiber, 30"L (PFD7G)
- 3M Easy Trap Duster, 8 x 125 ft, White, 1 - 250 Sheet Roll/Carton (55654W)
- BOARDWALK Dust Cloths, 18 x 24, Yellow, PK500 (BWKDSMFPY)
- SWIFFER Heavy Duty Dusters Starter Kit, 6" Handle with Two Disposable Dusters, PK4, 4PK (PGC08109)
- CONTEC Contec Laundry-Free Premira II Disposable Microfiber Pads, 5in x 19in, 240 Pads/Case (PRMM0001)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/8" Handle (FGQ85200WH00)
- WOOSTER W/Pole Ater 1800 (18000000)
- Odell Dusters