Shop All Mops
Odell
Dust Mop, Microfiber, EA485GSP/GREEN
Mfr # EA485GSP/GREEN
Zoro # G2499363
product price: $35.99
/ea
Sold in multiples of 12 for $431.88
$431.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Length 48 in
- Depth 5 in
- Width 5"
- Material 30% PET Plastic/Microfiber Yarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Depth | 5 in |
Width | 5" |
Details
Handle Material | None |
Item | Microfiber Dust Mop |
Material | 30% PET Plastic/Microfiber Yarn |
Launderable | Yes |
Antimicrobial | No |
End Type | Cut |
For Use With | 60 in L Poplar Dust Mop Handle |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Color | Green |
Connection Type | Clip-On |
Series | EA |
Description
Dust Mop, Material Microfiber, Yarn, Green, Length 48 in, Depth 5 in, Antimicrobial No, End Type Cut, Color Coding System No, For Use With 60 in L Poplar Dust Mop Handle, Green Environmental Attribute Product Contains a Minimum of 30 Percent Post-Consumer Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2XL Towels & Wipes, White, Rayon blend, 900 Wipes, 6" x 8", Unscented, 4 PK (TXL L36)
- PARTNERS BRAND Box of Colored T-Shirt Rags, Assorted, 440/Case, 50 Lbs/Case (BR115)
- KRAFT TOOL Sealcoat Brush w/Threaded Handle, 48 (GG849)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 12 13/16 in Dia, Metal (2136963)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- TOUGH GUY 8 in L Replacement Head, Hook-and-Loop Connection, Looped-End, White, Cotton (2U657)
- Odell Mops