Shop All Mops
Odell
Dust Mop, Microfiber, EA485GSP/BLUE
Mfr # EA485GSP/BLUE
Zoro # G0285457
product price: $18.49
/ea
Sold in multiples of 12 for $221.88
$221.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Material 30% PET Plastic/Microfiber Yarn
- Series EA
- Color Blue
- Launderable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 5 in |
Width | 5" |
Length | 48 in |
Details
Handle Material | None |
Item | Microfiber Dust Mop |
Material | 30% PET Plastic/Microfiber Yarn |
Series | EA |
Color | Blue |
Launderable | Yes |
Connection Type | Clip-On |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | 60 in L Poplar Dust Mop Handle |
Antimicrobial | No |
End Type | Cut |
Description
Dust Mop, Material Microfiber, Yarn, Blue, Length 48 in, Depth 5 in, Antimicrobial No, End Type Cut, Color Coding System No, For Use With 60 in L Poplar Dust Mop Handle, Green Environmental Attribute Product Contains a Minimum of 30 Percent Post-Consumer Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWNY Liquid Fabric Softener April Fresh 164 oz Bottle PK4 4PK (80357127)
- ROYAL BASKET TRUCKS Steel/Vinyl Towel Hamper Kit White (G00-WWX-THK)
- ETTORE ALL PURP SQUEEGEE 12"" (17012)
- BSC PREFERRED Simple Green Lemon, 6PK (S-20097)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- PIG Microfiber Tube Mop for Water Green 16" L x 13" W (WTR022-GR)
- Odell Mops