Shop All Mops
Odell
Dust Mop, Microfiber, EA365GSP/BLUE
Mfr # EA365GSP/BLUE
Zoro # G2499302
product price: $30.49
/ea
Sold in multiples of 12 for $365.88
$365.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Material 30% PET Plastic/Microfiber Yarn
- Color Blue
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Connection Type Clip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 5" |
Depth | 5 in |
Details
Handle Material | None |
Item | Microfiber Dust Mop |
Material | 30% PET Plastic/Microfiber Yarn |
Color | Blue |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Connection Type | Clip-On |
Antimicrobial | No |
For Use With | 60 in L Poplar Dust Mop Handle |
Series | EA |
End Type | Cut |
Launderable | Yes |
Description
Dust Mop, Material Microfiber, Yarn, Blue, Length 36 in, Depth 5 in, Antimicrobial No, End Type Cut, Color Coding System No, For Use With 60 in L Poplar Dust Mop Handle, Green Environmental Attribute Product Contains a Minimum of 30 Percent Post-Consumer Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARP BROTHERS Warp Brothers 795-6X20-B 6Mil 20X100 Black Poly Cover (795-6X20-B)
- LK PACKAGING High Density Blue Soiled Linen Liner, 14 Microns, 31" x 41", Pkg Qty 250 (HD3141BE)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Yellow, Polypropylene (56866)
- SNAPS Dry Wipe Roll, White, Wood Pulp, 500 Wipes, 7 in x 10 in (NW-00440-500B)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- TOUGH GUY 1in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connection, Cut-End, Blue, Cotton, 1TYR3 (1TYR3)
- Odell Floor Mops, Buckets & Wringers