Shop All Mops
Odell
Dust Mop, Microfiber, EA245GSP/BLUE
Mfr # EA245GSP/BLUE
Zoro # G2499354
Sold in multiples of 12 for $269.88
$269.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Launderable Yes
- End Type Cut
- Depth 5 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 5 in |
Width | 5" |
Length | 24 in |
Details
Handle Material | None |
Item | Microfiber Dust Mop |
Launderable | Yes |
End Type | Cut |
Color | Blue |
For Use With | 60 in L Poplar Dust Mop Handle |
Connection Type | Clip-On |
Antimicrobial | No |
Material | 30% PET Plastic/Microfiber Yarn |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Series | EA |
Description
Dust Mop, Material Microfiber, Yarn, Blue, Length 24 in, Depth 5 in, Antimicrobial No, End Type Cut, Color Coding System No, For Use With 60 in L Poplar Dust Mop Handle, Green Environmental Attribute Product Contains a Minimum of 30 Percent Post-Consumer Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 22 Oz. Concentrated Color Safe Laundry Additive (30036)
- DIVERSEY Breakdown Odor Eliminator, Fresh Scent, Liquid, 1 gal Bottle, PK4 (94291110)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ46000GR00 (FGQ46000GR00)
- 3M Easy Trap Duster, 5 x 125 ft, White, 250 Sheets/Roll, PK2 (55655W)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- LUNDMARK 18 In. Lambswool Wax Applicator Mop Refill (UNS4518)
- Odell Mops