Shop All Mops
Odell
Dust Mop, Microfiber, EA185GSP/WHITE
Mfr # EA185GSP/WHITE
Zoro # G0285229
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Connection Type Clip-On
- For Use With 60 in L Poplar Dust Mop Handle
- Launderable Yes
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 18 in |
Width | 5" |
Depth | 5 in |
Details
Handle Material | None |
Item | Microfiber Dust Mop |
Connection Type | Clip-On |
For Use With | 60 in L Poplar Dust Mop Handle |
Launderable | Yes |
Material | 30% PET Plastic/Microfiber Yarn |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
End Type | Cut |
Series | EA |
Color | White |
Antimicrobial | No |
Color Coding System | No |
Description
Dust Mop, Material Microfiber, Yarn, White, Length 18 in, Depth 5 in, Antimicrobial No, End Type Cut, Color Coding System No, For Use With 60 in L Poplar Dust Mop Handle, Green Environmental Attribute Product Contains a Minimum of 30 Percent Post-Consumer Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick ClassicSeries Recessed Convertible Folded Paper Towel DispenserReceptacle (B-3944)
- DIVERSEY Virex II 1-Step Disinfectant Cleaner, 50.7 fl oz (1.6 quart) Minty, Blue, 2 PK (DVO3062637)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Brown (1A846)
- FRANKLIN CLEANING TECHNOLOGY HyperOx Stain Remover RTU, Citrus Scent, 32 oz. Bottle, PK12 (F062312)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- RUBBERMAID COMMERCIAL Universal String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (FGE23800BL00)
- Odell Mops