Shop All Mops
Odell
Dust Mop, Cut-End, Microfiber, EA245GSP/WHITE
Mfr # EA245GSP/WHITE
Zoro # G2499320
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Mop End Type Cut
- For Use With 60 in L Poplar Dust Mop Handle
- Width 5"
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5" |
Length | 24 in |
Depth | 5 in |
Details
Handle Material | None |
Mop End Type | Cut |
Item | Microfiber Dust Mop |
For Use With | 60 in L Poplar Dust Mop Handle |
Material | 30% PET Plastic/Microfiber Yarn |
Color | White |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Connection Type | Clip-On |
Series | EA |
Launderable | Yes |
Description
Dust Mop, Material Microfiber, Yarn, White, Launderable No, Length 24 in, Depth 5 in, Antimicrobial No, End Type Cut, Color Coding System No, For Use With 60 in L Poplar Dust Mop Handle, Green Environmental Attribute Product Contains a Minimum of 30 Percent Post-Consumer Recycled Content
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Extra Heavy-Duty Scour Pad, 3 1/2 x 5, Blue/Gray, PK20 (88BWK HD)
- RENOWN 15 Gal. 8 mic 24 in. x 33 in. Black Can Liner, 1000PK (REN11518)
- PROCTER & GAMBLE Swiffer WetJet System Cleaning Solution Refill -Original Scent, 1.25L Bottle, 4/Carton - (77809)
- ROETECH Grease Trap Treatment, 2.5 Gal Jug, Liquid, Light Tan (GTT-LC-2.5-1)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-11BS (2504-SPH-MFP-11BS)
- Odell Mops