Shop All Mops
Odell
Cut-End Mop Heads, Natural, Cotton
Mfr # 5316
Zoro # G905742538
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 16 oz
- Mop Head Color Natural
- Mop Head Material Cotton
- Mop Style Cut-End
- Mop Type Cut End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 16 oz |
Details
Mop Head Color | Natural |
Mop Head Material | Cotton |
Mop Style | Cut-End |
Mop Type | Cut End |
Item | Mop Heads |
Color | Natural |
Weight | 0.6 lbs |
Features | Washable |
Application | Floor Maintenance |
Material | Cotton |
Description
Made of four-ply, 16-ounce natural cotton yarn that delivers fine cleaning to effectively preserve the quality of surfaces. Washable for easy cleanups. Fits most latch or stirrup-style mop handles for versatile, reliable indoor use in commercial or public spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Brush, Scratch, Plastic Handle SS, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00030)
- CAMPBELL HAUSFELD Motor, 120V (MC037100AV)
- MAX PRO Liquid Glass Cleaner, Aerosol Can (GG-003-012)
- JONES STEPHENS Plunger, Force Cup, Prfsnl Style, Black, 6" (D18002)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Orange, Cotton/Synthetic (1TYT9)
- Odell Mops