Shop All Mops
Odell
5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Looped-End, Red, Rayon/Synthetic Blend
Mfr # 4200LARGE
Zoro # G0285183
product price: $11.59
/ea
Sold in multiples of 12 for $139.08
$139.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Red
- Mop Connection Type Quick Change
- Mop Head Material Rayon, Synthetic Blend
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Overall Length | 42 in |
Details
Mop Head Color | Red |
Mop Connection Type | Quick Change |
Mop Head Material | Rayon, Synthetic Blend |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | String |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Red |
Material | 4-Ply Rayon/Synthetic Fiber Yarn |
For Use With | C-14BW, C-8BW, C-8PBW, C-9BW |
Launderable | Yes |
Dry Weight | 28 oz |
Series | 4200 |
Features | Chemical Resistant |
Description
Wet Mop, Launderable Yes, Dry Weight 28 oz, Color Coding System No, Headband Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO JamProof Pole Tip (1395)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29666)
- MINUTEMAN SQUEEGEE - FRONT .125in FLAT URE, FITS (172272)
- PIG Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT235)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester (1TZC2)
- Odell Floor Mops, Buckets & Wringers