Shop All Mops
Odell
5 in String Wet Mop, 22 oz Dry Wt, Looped-End, Green, PET
Mfr # 1200MEDIUM/GREEN
Zoro # G2499348
product price: $7.95
/ea
Sold in multiples of 12 for $95.40
$95.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Green
- Mop Head Material PET
- Handle Material No Handle
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Overall Length | 34 in |
Details
Mop Head Color | Green |
Mop Head Material | PET |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | String |
Mop Type | Wet Mop |
Item | Wet Mop |
Series | 1200 |
Features | Chemical Resistant |
Dry Weight | 22 oz |
Material | PET Fiber |
Color | Green |
Launderable | Yes |
For Use With | Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW |
Description
Wet Mop, Launderable Yes, Dry Weight 22 oz, Color Coding System No, Headband Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork PeakServe® Continuous™ Hand Towel White H5, Advanced, Compressed, 12 x 410 sheets, 105065 (105065)
- SPRAYWAY Vinyl & Leather Cleaner with oil of mink, 16oz (SW990-1)
- PROTECT PLUS INDUSTRIES Filter Hvac Roll 24X240X1In G24201 (8917668)
- SC JOHNSON PROFESSIONAL 2000 ML KRESTO CHERRY SOFT BTL-EACH (SN99027563)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- CAROLINA MOP MANUFACTURING Carolina Mop Manufacturing 9083 5 x 24 in. Loop-End Launderable Dust Mop Head (9083)
- Odell Floor Mops, Buckets & Wringers