Shop All Mops
Odell
5 in String Wet Mop, 22 oz Dry Wt, Brown, PET
Mfr # 1200M/BROWN
Zoro # G2499293
product price: $11.99
/ea
Sold in multiples of 12 for $143.88
$143.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Brown
- Mop Head Material PET
- Handle Material None
- Mop Style String
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Length | 34" |
Details
Mop Head Color | Brown |
Mop Head Material | PET |
Handle Material | None |
Mop Style | String |
Item | Wet Mop |
Color | Brown |
For Use With | Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW |
Dry Weight | 22 oz |
Material | PET Fiber |
Series | 1200 |
End Type | Loop |
Chemical Resistant | Yes |
Connection Type | Quick Change |
Launderable | Yes |
Ply | 4 |
Handle Included | No |
Description
Wet Mop, Launderable Yes, Dry Weight 22 oz, Color Coding System No, Headband Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCAL PRO Tissue, Facial, Fluff Out, 100 30PK (MRC2930CT)
- CLOROX Disinfectant, 16 Oz. Eucalyptus Peppermint, 6 PK (60152)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 lb. (CA 03516-6)
- NOBLES/TENNANT HOSE - DRAIN FULL ASSEMBLY 1.5 in. X 30 in. WITH DRAIN CAP - HANGING STRAP (1043538)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- CARLISLE FOODSERVICE Medium Looped-End Wet Mop, Green Band, PK12, 369478B09 (369478B09)
- Odell Mops