Shop All Mops
Odell
5 in String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Looped-End, Yellow, PET
Mfr # 4200SMALL
Zoro # G0285140
product price: $8.19
/ea
Sold in multiples of 12 for $98.28
$98.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Yellow
- Mop Connection Type Quick Change
- Mop Head Material PET
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Length | 30" |
Overall Length | 30 in |
Mop Head Size | Small |
Description
Wet Mop, Material PET, Launderable Yes, Color Yellow, Dry Weight 16 oz, Compatible Grainger Part Number 1TYZ1, 8FRF8, 9CR18, 9E792, Compatible Manufacturer Part Number C-14BW, C-8BW, C-8PBW, C-9BW, Color Coding System No, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Red, PK24 (83980)
- LIBMAN Libman Commercial Large Precision Angle Broom 205 (205)
- CONAIR Fabric Steamr Prtbl Blue (GS38)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150H)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- TOUGH GUY 60 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZD3)
- Odell Floor Mops, Buckets & Wringers