Shop All Mops
Odell
5 in String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET
Mfr # 1200S/BLUE
Zoro # G0284903
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Blue
- Mop Connection Type Quick Change
- Mop Head Material PET
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Overall Length | 30 in |
Details
Mop Head Color | Blue |
Mop Connection Type | Quick Change |
Mop Head Material | PET |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | String |
Mop Type | Wet Mop |
Item | Wet Mop |
Dry Weight | 16 oz |
For Use With | C-14BW, C-8BW, C-8PBW, C-9BW |
Series | 1200 |
Color | Blue |
Launderable | Yes |
Material | PET Fiber |
Features | Chemical Resistant |
Description
Wet Mop, Launderable Yes, Dry Weight 16 oz, Color Coding System No, Headband Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN 1 gal Jug, Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2710200613005)
- ACORN CONTROLS Toilet Paper Holder, Recessed (1840FA)
- LPS Degreaser, 5 Gal Drum, Liquid, Colorless (05205)
- 3M Multi Surface Cleaner, 2L Bottle (2L)
- ODELL O'Dell Advantage+ Bucketless Mop, 16 in. Frame, White/Silver Handle (BWMS-16)
- ODELL 5 in String Wet Mop, 28 oz Dry Wt, Quick Change Connection, Cut-End, Green, PET (1200LARGE/GREEN)
- ODELL Wet Mop, Clamp On Connection, C-9BW (C-9BW)
- ODELL Wet Mop, Clamp On Connection, C-8BW (C-8BW)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- ODELL 5 in String Wet Mop, 34 oz Dry Wt, Quick Change Connection, Looped-End, Blue, PET, 4200XLARGE (4200XLARGE)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Cotton/Synthetic (1TYV1)
- Odell Mops