Shop All Brooms
Odell
12 in Sweep Face Broom, Natural
Mfr # EBA11001
Zoro # G3722036
product price: $9.89
/ea
Sold in multiples of 6 for $59.34
$59.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 12 in
- Bristle Length 10 in
- Bristle Material Corn Fiber
- Bristle Color Natural
- Handle Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 10 in |
Broom Handle Diameter | 1-1/8 in |
Broom Handle Length | 55 in |
Details
Sweep Face | 12 in |
Bristle Material | Corn Fiber |
Bristle Color | Natural |
Handle Color | Natural |
Item | Broom |
Color | natural |
Broom Grade | Medium-Duty |
Broom Handle Material | Poplar |
Features | Acid Resistant |
Chemical Resistant | No |
For Surface Texture | Rough, Smooth |
Description
Broom, Bristle Material Corn Fiber, Sweep Face 12 in, Bristle Color Natural, Handle Length 55 In., Handle Material Poplar, Handle Color Natural, Chemical Resistant No, Features Plastic Hang Cap, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Fresh, 12 PK (REC 04675)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Orange (53767)
- COMET ULTRA Lemon Scent Concentrated Bathroom Cleaner Spray 32 oz, 9PK (16529608603)
- EMPRESS Jumbo Tissue 3.3 in. X 1000' 9 in. 2ply White 12 Rolls, 1000PK (JT 121000)
- ODELL BROOM, STREET, 16in HAND (71160)
- REMCO Vikan 10in Upright Broom- Soft/Stiff, Blue (31043)
- WEILER Metal Cap Upright Broom, Brown Poly Fill, 55" Overall Length (70325)
- WEILER 18" Perma-Sweep Floor Brush Maroon Polypropylene Fill (42167)
- QUICKIE HomePro ANG AP Broom (7504)
- WEILER 18" Vortec Pro Garage Brush Palmyra Fill (25241)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- Odell Brooms