Shop All Bathroom Safety Bars and Chairs
Odd Ball Industries
Wall Mount, 304 Stainless steel, Ligature Resistant Soap Dish, Satin
Mfr # SP-13
Zoro # G7081225
original price:
$96.99
17% off
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Wall Mount
- Material 304 Stainless steel
- Color Silver
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Odd Ball Industries
- MFR # SP-13
- Zoro # G7081225
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 6" |
Height | 7-3/8" |
Wall Opening Size | 6-1/2" x 5" |
Depth | 3" |
Overall Width | 6 in |
Overall Height | 7 3/8 in |
Overall Depth | 3 in |
Wall Opening Height | 5 in |
Wall Opening Dimensions - H x W x D | 5 in x 6 1/2 in x 3 in |
Wall Opening Width | 6 1/2 in |
Wall Opening Depth | 3 in |
Overall Dimensions - H x W x D | 7 3/8 in x 6 in x 3 in |
Details
Finish | Satin |
Type | Wall Mount |
Material | 304 Stainless steel |
Color | Silver |
Item | Ligature Resistant Soap Dish |
Features | Soap Dish Has Raised Dimples to Provide Drainage |
Mounting | Recessed Wall Mount |
Ligature Resistant | Yes |
Product Type | Soap Dish |
Resistance Properties | Ligature Resistant |
Center to Center Hole Distance | 6 3/8 in |
Description
Soap Dish, Finish Satin, Material Stainless Steel, Mounting Type Wall Mount, Overall Depth 3 in, Overall Height 7 3/8 in, Overall Width 6 in, Wall Opening Depth 3 in, Wall Opening Height 5 in, Wall Opening Width 6 1/2 in, Center to Center Hole Distance 6 3/8 in, Product Type Soap Dish, Color Silver, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Replacement Lid For 743S With Gmax Lid S (TCU743CR#01)
- ZORO SELECT 1-1/2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-218)
- ZORO SELECT Flange, Steel, Threaded, 2 in Pipe Size (BULK-PF-490)
- BONOMI Electric Actuated, SS, Butterfly Valve, 4" (ME9101-002-4)
- ODD BALL INDUSTRIES 12" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 42" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 30" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 48" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 304 Stainless steel, Security Shelf, Satin (SP-4)
- DELTA 3 L, Accessory, Tradit, Decorative, ADA, Grab Bar, Chrome (41642)
- Odd Ball Industries Bathroom Safety Bars and Chairs