Shop All Showerheads and Tub Faucets
Odd Ball Industries
wall, Hand Shower, Chrome Plated, Wall
Mfr # SP-7WC
Zoro # G7017403
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head with Nozzle, Quick Connect, Hose, and Spray Head
- Features Handle has Integral Check Valve and Push Button Control
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odd Ball Industries
- MFR # SP-7WC
- Zoro # G7017403
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5-1/4" |
Width | 3-1/2" |
Depth | 2-1/4" |
Face Dia. | 2" |
Height (In.) | 2-7/8 |
Depth (In.) | 2-7/64 |
Hose Length (In.) | 60 |
Width (In.) | 3-1/2 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 2 3/4 in |
Hose Length | 60 |
Description
Showerhead, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Handheld Showerhead Flow Rate 1.75 gpm, Handheld Showerhead Thickness 2 in, Handheld Showerhead Width 2 3/4 in, Ligature Resistant Yes, Manufacturers Warranty Length 1 yr, Odd Ball, SP-7WC, 1/2 in FNPT, Showerhead Function Single, Brass, Bronze, Plastic, Stainless Steel, Showerhead Shape Cylinder, Showerhead Spray Pattern Regular, Handheld, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2" (4319002304)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008P)
- NIBCO 3/4" NOM C x FTG Copper Tee (6112 3/4)
- SLOAN Inner CoverRepair Kit, Use with G2 Models (EBV1010A)
- DURA FAUCET RV HAND HELD SHOWER WAND - BISQUE PARCHMENT (DF-SA135-BQ)
- MOEN Roman Tub Hand Shower Elbow - (1417)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-25-PK)
- KOHLER Memoirs Stately D-Mnt Bath Faucet Trim (T428-4V-BN)
- MOEN Align M-Core 3-Series Shower Only (UT3292EP)
- TOTO Hand Shower, Brushed Nickel, Wall (TS111FL51#BN)
- MOEN Showerhead, Handheld, Chrome (26100EP)
- Odd Ball Industries Showerheads and Tub Faucets