Odd Ball Industries

Ligature-Resistant Paper Towel Dispenser


product price: $414.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dispenser Operation Pull
  • Paper Towel Type Multifold
  • Core Dia. None
  • Dispenser Material Aluminum
  • Dispenser Capacity (200) Multifold
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Core Dia. None
Dispenser Depth 5 in
Dispenser Height 11 1/2 in
Dispenser Width 9 1/2 in
Paper Towel Width 9 1/4 in

Details

Item Paper Towel Dispenser
Dispenser Operation Pull
Paper Towel Type Multifold
Dispenser Material Aluminum
Dispenser Capacity (200) Multifold
Automatic/Manual Manual
Features Ligature-Resistant, Nylon Bristle Brushes
Includes Batteries No
Batteries Required No
Number of Batteries Included 0
Dispenser Mounting Wall
Includes Pin Torx #10 S/S Button Head Sheet Metal Screws
Dispenser Color White
ADA Compliance No
Ligature Resistant Yes
Finish Stainless Steel

Description

Paper Towel Dispenser, Paper Towel Type Multifold, Manual, Universal, Pull, Aluminum, Paper Towel Width 9 1/4 in, Core Dia. None, White, Finish Anti-Microbial Powder Coated, Dispenser Mounting Wall, Dispenser Capacity (200) Multifold, Dispenser Height 11 1/2 in, Dispenser Width 9 1/2 in, Dispenser Depth 5 in, Ligature Resistant Yes, Includes Batteries No, ADA Compliance No, Number of Batteries Included 0, Batteries Required No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.