Shop All Showerhead and Tub Accessories
This Product is Discontinued
Odd Ball Industries
Conical Shower Valve 7-5/16 Dia., Silver (Discontinued)
Mfr # SP-10A
Zoro # G6957106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Silver
- Material of Construction Brass, Cast Aluminum, Stainless Steel
- For Use With Ligature-Resistant Shower Valves
- Standards ASME A112.18.1, ASSE 1016, CSA B125.1
- Handle Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odd Ball Industries
- MFR # SP-10A
- Zoro # G6957106
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. (In.) | 7-5/16 |
Handle Length | 4 in |
Trim Plate Height | 7 in |
Trim Plate Width | 7 in |
Trim Plate Depth | 7/8 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Tub and Shower Valve, ADA Compliance No, Connection Size 1/2 in, Female Copper Sweat, Faucet Handle Type Knob, For Use With Ligature-Resistant Shower Valves, Handle Length 4 in, Handle Material Aluminum, Ligature Resistant Yes, Number of Handles 1, Odd Ball, 1/2 in Female Copper Sweat, Trim Finish Chrome, Trim Plate Depth 7/8 in, Trim Plate Height 7 in, Trim Plate Material Stainless Steel, Trim Plate Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.