Shop All Tub Spouts
Odd Ball Industries
Bathtub Spout, Tub Type, 3/8 in, One hole
Mfr # SP-7TF
Zoro # G0165719
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Connection Size 1/2 in
- Tub Spout Connection Type FNPT
- Material Brass
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odd Ball Industries
- MFR # SP-7TF
- Zoro # G0165719
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Size | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Tub Spout Connection Size | 1/2 in |
Description
Tub Spout, No Diverter, Connection Size 1/2 in, FNPT, For Use With Universal Fit, For Use with Series Not Specified, Ligature Resistant Yes, Odd Ball, 1/2 in FNPT, Spout Reach 1 1/4 in, Trim Finish Chrome, FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Balancing Valve (82120)
- FROST KING 2" x 15 Ft. Foam & Foil Pipe Insulation Wrap (FV15H)
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RA)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800125CG1000)
- JONES STEPHENS Tub SpoutNose Connection, 1/2" FIP (D01020)
- SHARKBITE SB DROP ELBOW 1/2"" LF (U249LFA)
- KOHLER Tub Spout Assembly (1231514-BN)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15074)
- DANCO TUB SPOUT GASKET BLK (10538)
- SPEAKMAN 1/2" Neo Pop-Up Tub Spout Diverter 5-3/4", Polished Chrome (S-1558)
- DANCO Tub Trim Ring Bn (80002)
- Odd Ball Industries Tub Spouts