Shop All Bathroom Safety Bars and Chairs
Odd Ball Industries
36" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated
Mfr # SP-3
Zoro # G6605803
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Powder Coated
- Type Ligature Resistant
- Material Aluminum
- Standards ADA
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odd Ball Industries
- MFR # SP-3
- Zoro # G6605803
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36" |
Width | 3-1/4" |
Height | 5-1/4" |
Depth | 3-5/32 |
Dia. | 1-21/32" |
Height (In.) | 5-1/4 |
Depth (In.) | 3-5/32 |
Overall Length | 37 in |
Bar Length | 36" |
Bar Diameter | 1 5/8 in |
Description
Ligature Resistant Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 5/8 in, Bar Length 36 in, Overall Length 37 in, Weight Capacity 250 lb, ADA Compliant Yes, Center to Center Hole Distance 36 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware No, Color Silver, Includes Center Support Bracket, Mounting Flange Material Aluminum, Projection 3 1/4 in, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor with Clip, Toilets and Urinals (EAF-1021-A)
- JONES STEPHENS Sewer Relief Valve, 4" (S25400)
- LEGEND VALVE 1/2 P-451NO LEAD PRESS CHECK (105-003NL)
- ZORO SELECT 1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (465-030X)
- ODD BALL INDUSTRIES 12" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 48" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 30" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Vertical Grab Bar, Clear Powder Coated (SP-3V)
- ODD BALL INDUSTRIES 304 Stainless steel, Security Shelf, Satin (SP-4)
- BOBRICK 42" L, Straight, Stainless Steel, B580642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X42)
- Odd Ball Industries Bathroom Safety Bars and Chairs