Shop All Bathroom Safety Bars and Chairs
Odd Ball Industries
304 Stainless steel, Security Shelf, Satin
Mfr # SP-4
Zoro # G6797892
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material 304 Stainless steel
- Color White
- Mounting Type Recessed Mount
- Weight Capacity 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odd Ball Industries
- MFR # SP-4
- Zoro # G6797892
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Overall Height | 7" |
Overall Length | 18" |
Overall Depth | 4" |
Overall Width | 18 in |
Overall Dimensions - H x W x D | 7 in x 18 in x 4 in |
Details
Finish | Satin |
Material | 304 Stainless steel |
Color | White |
Mounting Type | Recessed Mount |
Weight Capacity | 100 lb |
Item | Security Shelf |
Features | Antiligature |
Number of Shelves | 1 |
Product Type | Bathroom Shelf |
Resistance Properties | Ligature Resistant |
ADA Compliant | No |
Center to Center Hole Distance | 17 in |
Includes Mounting Hardware | No |
Description
Security Shelf, Product Type Recessed Shelf, Mounting Type Exposed, Overall Height 7 in, Overall Width 18 in, Overall Depth 4 in, Material Stainless Steel, Finish Satin, Weight Capacity 100 lb, Center to Center Hole Distance 17 in, ADA Compliant No, Includes Mounting Hardware No, Color White, Features Anti-Ligature, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 3-Way (EYHG8AUE07)
- JONES STEPHENS Offset Closet Flange, PVC, 3"x4" (C54340)
- TECHNIFIT Fitting, PTC, Male Straight Round, 1/2" x 1/2" Male NPT (POC1/2-N4)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (2UA29)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 36" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 42" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES Wall Mount, 304 Stainless steel, Ligature Resistant Soap Dish, Satin (SP-13)
- WINGITS 36" Center to Center(39" Mounting) L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN36)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- Odd Ball Industries Bathroom Safety Bars and Chairs