Shop All Bathroom Safety Bars and Chairs
Odd Ball Industries
18" L, Ligature Resistant, Aluminum, Ligature Resistant Vertical Grab Bar, Clear Powder Coated
Mfr # SP-3V
Zoro # G6435545
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Finish Clear Powder Coated
- Type Ligature Resistant
- Material Aluminum
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Odd Ball Industries
- MFR # SP-3V
- Zoro # G6435545
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 6-3/32" |
Dia. | 1-21/32" |
Depth | 4-1/16 |
Width (In.) | 6-3/32 |
Overall Length | 24 in |
Depth (In.) | 4-1/16 |
Bar Length | 18" |
Bar Diameter | 1 5/8 in |
Description
Ligature Resistant Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 5/8 in, Bar Length 18 in, Overall Length 24 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 18 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware No, Color Silver, Mounting Flange Material Aluminum, Resistance Properties Ligature Resistant, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP1000)
- ZORO SELECT 1/2" Compression Low Lead Brass Sleeve (700060-08)
- DIVERSITECH Flood Prevention Switch, 3/4" Pipe Valve (CS-2)
- KOHLER Plate, Wall Mount (1235439)
- ODD BALL INDUSTRIES 48" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 30" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 42" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 36" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 304 Stainless steel, Security Shelf, Satin (SP-4)
- ODD BALL INDUSTRIES 12" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- KINGSTON BRASS 44.81 L, Contemporary, Brass, DR514427 Meridian 42" X 1-1/4" ADA Grab Bar, Brushed Brass (DR514427)
- Odd Ball Industries Bathroom Safety Bars and Chairs