Shop All Bathroom Safety Bars and Chairs
Odd Ball Industries
18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated
Mfr # SP-3
Zoro # G6438345
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Powder Coated
- Type Ligature Resistant
- Material Aluminum
- Standards ADA
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odd Ball Industries
- MFR # SP-3
- Zoro # G6438345
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 3-1/4" |
Height | 5-1/4" |
Dia. | 1-21/32" |
Depth | 3-5/32 |
Height (In.) | 5-1/4 |
Depth (In.) | 3-5/32 |
Overall Length | 24 in |
Bar Length | 18" |
Bar Diameter | 1 5/8 in |
Description
Ligature Resistant Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 5/8 in, Bar Length 18 in, Overall Length 24 in, Weight Capacity 250 lb, ADA Compliant Yes, Center to Center Hole Distance 18 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware No, Color Silver, Includes Center Support Bracket, Mounting Flange Material Aluminum, Projection 3 1/4 in, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Stainless Steel Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8697)
- LEGEND VALVE 1/2" S-414 BRONZE GATE VALVE (104-663)
- ZORO SELECT 1" Butt Weld T304 SS Long Tee (V7W1.0)
- SHOWERSCAPE CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass (CB38207)
- ODD BALL INDUSTRIES 36" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES Wall Mount, 304 Stainless steel, Ligature Resistant Soap Dish, Satin (SP-13)
- ODD BALL INDUSTRIES 42" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 304 Stainless steel, Security Shelf, Satin (SP-4)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN24)
- ZORO SELECT Stainless Steel, Nylon Cord, Retractable Clothesline, Bright Polished (1ECP1)
- Odd Ball Industries Bathroom Safety Bars and Chairs