Shop All Bathroom Safety Bars and Chairs
Odd Ball Industries
12" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated
Mfr # SP-3
Zoro # G7019415
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Powder Coated
- Type Ligature Resistant
- Material Aluminum
- Standards ADA
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odd Ball Industries
- MFR # SP-3
- Zoro # G7019415
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Width | 3-1/4" |
Height | 5-1/4" |
Depth | 3-5/32 |
Dia. | 1-21/32" |
Height (In.) | 5-1/4 |
Overall Length | 13 in |
Depth (In.) | 3-5/32 |
Bar Length | 12" |
Bar Diameter | 1 5/8 in |
Description
Ligature Resistant Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 5/8 in, Bar Length 12 in, Overall Length 13 in, Weight Capacity 250 lb, ADA Compliant Yes, Center to Center Hole Distance 12 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware No, Color Silver, Includes Center Support Bracket, Mounting Flange Material Aluminum, Projection 3 1/4 in, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Frostproof Enclosed Wall Hydrant, 14 In. (HY-725-14)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Brass, Silver (22FR78)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 2" L (ZUSA-PF-5666)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 1H, White (LBT312271)
- ODD BALL INDUSTRIES 36" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES Wall Mount, 304 Stainless steel, Ligature Resistant Soap Dish, Satin (SP-13)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 304 Stainless steel, Security Shelf, Satin (SP-4)
- ODD BALL INDUSTRIES 42" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 24 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS24)
- KOHLER Metal, Grab Bar, Vibrant Brushed Modern Brass (11893-2MB)
- Odd Ball Industries Bathroom Safety Bars and Chairs