Shop All Bathroom Mirrors
Odd Ball Industries
1 1/4 in "H x 18 in "W, Ligature Resistant Mirror Guard, Aluminum
Mfr # SP-8MG
Zoro # G6884762
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 1/4 in
- Finish Bright Aluminum
- Width 1-1/4"
- Depth (In.) 5/8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Odd Ball Industries
- MFR # SP-8MG
- Zoro # G6884762
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 1 1/4 in |
Width | 1-1/4" |
Depth (In.) | 5/8 in |
Width (In.) | 18 in |
Height | 18" |
Depth | 5/8" |
Overall Depth | 5/8 in |
Overall Width | 18 in |
Overall Height | 1 1/4 in |
Overall W x H | 18 in x 1 1/4 in |
H x W x D | 1 1/4 in x 18 in x 5/8 in |
Details
Finish | Bright Aluminum |
Color | Silver |
Body Material | Aluminum |
Material | Aluminum |
Ligature Resistant | Yes |
Item | Ligature Resistant Mirror Guard |
Corner Shape | Rectangular |
Product Type | Ligature Resistant Mirror Guard |
Mirror Product Type | Medicine Cabinet Parts |
Description
Ligature Resistant Mirror Guard, Color Silver, Corner Shape Rectangular, Finish Bright Aluminum, Material Aluminum, Overall Depth 5/8 in, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 18 in, Product Type Ligature Resistant Mirror Guard, ADA Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48939)
- SOUTHLAND 3/8 In. Ground Joint Malleable Black Iron Union (521-702HN)
- ELKAY Harmony Single Hole Kitchen Faucet, Lustrous Steel (LKHA1041LS)
- LEGEND VALVE 3/4" PEX X 1/2" MNPT ADAPTER (460-757NL)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 23 Inch Diameter [Each] (SACRMI.125X23.000DIACL)
- BRADLEY Bx-Angle Frame Mirror, 24 X 4 (780-024420)
- BOBRICK Bobrick Channel-Frame Mirror 24inW x 36inH - (B-165 2436)
- BRADLEY 30 in "H x 16 in "W, Framed, Mirror, Glass (740-016300)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, Gray (AMIR0040)
- CREWS Crews 135-SR11R Swagger Polished Black Frame Fire Mirror (135-SR11R)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Mirror (TPM-1622)
- Odd Ball Industries Bathroom Mirrors