Shop All Propellers, Shafts & Accessories
Octopus Autopilot Drives
Type S Straight Shaft Rotary Mechanical Drive
Mfr # OCTAFMDMSW
Zoro # G5318425
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Octopus Autopilot Drives
- MFR # OCTAFMDMSW
- Zoro # G5318425
- UPC # 628309135850
- Country of Origin Canada
- Category Propellers, Shafts & Accessories
Description
Type S - Standard Straight Shaft f/Mounting Behind the Dash. The Straight shaft drive unit replaces the manual drive used on cable steered boats and is mounted directly behind the dash. The drive is directly compatible with the Morse 290 steering helm but comes with its own bezel kit and can be retrofitted in most installations using the cable and steering wheel from the manual steering helm on the boat,This drive can be mounted in 2 ways, either at 90 to the dashboard or at 20 to the dashboard. Spacer Kits are also available to reduce the space required behind the dashboard,Retro Fits to Most Cable Steered Vessel, Easily Adaptable to S1 Autopilots, The Only Viable Option When Adding an Autopilot to a Cable Steered Vessel, Affordable, Reliable, Seamless-behind the Dash Installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Round, P182034 (P182034)
- WIX FILTERS Wix 57082XP Engine Oil Filter (57082XP)
- SKF Shaft Seal, 2-1/8 x 3-1/16 x 1/2", CRW1, NBR (21210)
- BUYERS PRODUCTS 3/4 Inch Stainless Steel Heavy-Duty Spring Latch Assembly (B2596SS)
- SOLAS HR Titan, 3-Blade Propeller For Yamaha, 21in Pitch, 13.88in Dia. (3451-139-21)
- TURNING POINT PROPELLERS Turning Point Propellers 11500500 MasterGuard Hub System - 505 (11500500)
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 12in Pitch (3311-114-12)
- GARMIN ForceHigh Efficiency Prop (010-12832-00)
- TURNING POINT PROPELLERS 21501530 4-Blade Propeller 90-300+hp Engines w 4.75" Gearcase-15" x 15" Right H Prop LE-1515-4 (21501530)
- SOLAS Amita, 4-Blade Propeller For Mercury, 19in Pitch (1513-143-19)
- SOLAS Interchangeable Hub Kit For Rubex Propeller, A-Series, 8in Spline, Honda, Yamaha (RBX-A30)
- Octopus Autopilot Drives Propellers, Shafts & Accessories