Shop All Sterndrives, Installers & Assemblies
Octopus Autopilot Drives
Sterndrive System Mercruiser From 1983-93
Mfr # OCTAFMDRESYSB
Zoro # G6576194
product price: $1,370.99
/ea
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Marine
- Vehicle Fit Mercruiser from 1983 to 93, European Volvo Diesel from 1994
- Product Type Sterndrive System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Octopus Autopilot Drives
- MFR # OCTAFMDRESYSB
- Zoro # G6576194
- UPC # 628309166663
- Country of Origin Canada
- Category Sterndrives, Installers & Assemblies
Details
Application | Marine |
Vehicle Fit | Mercruiser from 1983 to 93, European Volvo Diesel from 1994 |
Product Type | Sterndrive System |
Description
Type R - Stand Alone Remote. LOW COST SOLUTION - No need to change to hydraulic steering, EASY TO FIT - Simple to install kits, DISCREET INSTALLATION - All components mounted out of sight, TIME SAVING - Rudder feedback option mounts directly on drive, SAFE - Manual override without disengaging the autopilot, COMPATIBLE WITH ALL MAJOR AUTOPILOT BRAND ELECTRONICS simple solutions for difficult installations, For mounting as a separate drive system with its own cable and mounting kit,The Remote drive unit can be installed in any convenient location; it requires the addition of a second steering cable and connection kit. There are connection kits for Mercruiser or Volvo Penta stern drive engines, Outboard engines and a universal kit for inboard engines. The drive is mounted in a location away from the heat and vibrations of the engine. An interconnect cable is used to connect it to the engine steering system using one of the simple to mount connection kits..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS LED Spot Light 1300 Lumens, 18 Wattage, 1.5 Amps, 12V, Spot Off-Road Light (TL118S)
- INDUCTION INNOVATIONS 3/4 Long Preformed Coil (MD99-620)
- BALDWIN FILTERS Nano Outer Air Filter, 9-1/4 x 12-1/2 in. (PA1615XP)
- BALDWIN FILTERS Air Filter Element, 11-9/16 x 1-1/8 in. (PA4681)
- UFLEX Sterndrive Steering Cylinder, 8" Stroke (UC132-OBS)
- Octopus Autopilot Drives Sterndrives, Installers & Assemblies