Shop All Boat Steering, Controls & Accessories
Octopus Autopilot Drives
Sailboat Drive Inboard System 12" Stroke Up To 38Ft
Mfr # OCTAFMDRSSYS12
Zoro # G6575844
Free Shipping & Returns
$1,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Octopus Autopilot Drives
- MFR # OCTAFMDRSSYS12
- Zoro # G6575844
- UPC # 628309203900
- Country of Origin Unknown
- Category Boat Steering, Controls & Accessories
Description
Type RS - Unique RS Sailboat Drive. EASY TO BUY - Everything you need supplied in one box - drive, 6ft steering, cable and universal connection kit,EASY TO FIT - The simple to mount installation kit and optional integrated, rudder feedback make for easy fitting,COMPACT - The remote drive unit has a tiny 0.25Ft2 footprint and can be, mounted in the most convenient location on your boat, horizontally or, vertically,RELIABLE & SAFE - Proven, tested design. The drive unit features a manual, override without having to disengage the autopilot first,COMPATIBLE WITH YOUR PILOT - The Type R Remote Drive System is compatible, with all major brand inboard autopilot systems,The Octopus Remote Sailboat Drive System makes it easy and economical to, install an automatic pilot on light displacement Sail Boats steered with a, mechanical system from a wheel or tiller. The system is designed for the, modern mid range sail boat which has restricted space to mount a standard, Linear drive. The drive is very responsive and has little feedback, resistance when in 'Stand by' mode making it very suitable for racing, yachts,Recommended for Yachts up to 38Ft (11.5m) with a maximum displacement of, 15400 Ibs / 7000 Kg,The system includes a drive unit, a steering cable and a linear drive, connection kit. The drive unit Can be mounted either horizontal or, vertically in any convenient location. The steering cable length is, determined by the relative position of the drive unit to the linear drive, connection kit..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-3/4 x 11/16 in. (PA4398)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Zinc Plated (DH5006)
- FUSION Straight Battery Terminal, Clamp, PK5 (850109-525-005N)
- MASTER LOCK Receiver/Coupler Lock Set, 1/2 and 5/8 In (1481DAT)
- OCTOPUS AUTOPILOT DRIVES Hydraulic Steering Fluid - Quart (OCTOIL1USQ)
- OCTOPUS AUTOPILOT DRIVES Hydraulic Steering Fluid - Quart (OC82228)
- FARIA BEEDE INSTRUMENTS Chesapeake Black SS 2" Fuel Level Gauge (E-1/2-F) (13701)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 2" Trim Gauge (J/E/Suzuki Outboard) (13809)
- FARIA BEEDE INSTRUMENTS Chesapeake White SS 4" Tachometer - 7,000 RPM (Gas - All Outboar (33817)
- SCHMITT & ONGARO MARINE Schmitt & Ongaro Ongaro Wheel - 15.5" f/3/4" Teleflex Tapered Shaft (50002)
- UFLEX USA Univ. Front Mnt Outboard Hydraulic Tilt Steering System-1500PSI V2 (SILVERSTEER 2TB)
- Octopus Autopilot Drives Boat Steering, Controls & Accessories