Shop All Marine Pumps & Plumbing
Octopus Autopilot Drives
Hydraulic Gear Pump 12V 6-9Ci Cylinder
Mfr # OCTAFG0612
Zoro # G4639608
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Octopus Autopilot Drives
- MFR # OCTAFG0612
- Zoro # G4639608
- UPC # 628309201586
- Country of Origin Unknown
- Category Marine Pumps & Plumbing
Description
Hydraulic Gear Pump 12V 6-9CI Cylinder. From the design team that brought you the legendary Octopus hydraulic drives, our new gear pump offers industry leading reliability and performance in a smaller, lighter, quieter package., Features: Industry leading efficiency - lower power consumption, particularly under demanding conditions requiring higher flow rates equates to a major advantage over competing units., Cost saving - the increased efficiency and performance means the pumps can be used with smaller autopilot course computers than equivalent drive units., The smaller footprint of the compact gear pump increases installation flexibility., Lower noise and vibration make the gear pump particularly suitable for sailboat installations., Suitable for balanced or unbalanced cylinders., All models available for both 12v and 24v systems. , Specifications: Flow Rate: 600CC/min, Voltage: 12 Volt, Cylinder Range: 6-9ci CYLINDER, Average Current Draw: 3.8A, Operating Temperature: -15 to +75'C (5 - 167'F), Waterproofing: IP55, Ignition Protection: ISO 8846 & SAEJ1171, EMC Compliance: EN60945-9-2002.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 9" Drop (15927)
- GARELICK Swivel Spider Ribbed Painted (99026)
- VICTRON ENERGY SmartShunt 500A/50mV (SHU050150050)
- VELVAC 2020, R, C/Man, W, Exprs, 86", Bk (714602)
- OCTOPUS AUTOPILOT DRIVES Autopilot Pump Type 1 Adjustable Reversing 12V Up (OCTAF1012)
- GROCO 1-1/2" Bronze High Speed Thru-Hull Fitting w/Nut (HSTH-1500-W)
- GROCO 3/4" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-750-WS)
- VALTERRA GRAVITY/BRASS CITY WATER INLET HATCH, BLACK, CARDED (A01-2000BKVP)
- RULE PWC 500 GPH Automatic Pump (25SA-6WC)
- TH MARINE Plug-Pshin 1-1/2, #PP-150-DP (PP-150-DP)
- JOHNSON PUMP Johnson Pump Compact, Manual Toilet (80-47229-01)
- Octopus Autopilot Drives Marine Pumps & Plumbing