Shop All Marine Pumps & Plumbing
Octopus Autopilot Drives
Hydraulic Gear Pump 12V 16-24Ci Cylinder
Mfr # OCTAFG1612
Zoro # G4640493
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Octopus Autopilot Drives
- MFR # OCTAFG1612
- Zoro # G4640493
- UPC # 628309201616
- Country of Origin Unknown
- Category Marine Pumps & Plumbing
Description
Hydraulic Gear Pump 12V 16-24CI Cylinder. From the design team that brought you the legendary Octopus hydraulic, drives, our new gear pump offers industry leading reliability and, performance in a smaller, lighter, quieter package., Features: Industry leading efficiency - lower power consumption, particularly, under demanding conditions requiring higher flow rates equates to a major, advantage over competing units., Cost saving - the increased efficiency and performance means the pumps, can be used with smaller autopilot course computers than equivalent drive, units., The smaller footprint of the compact gear pump increases installation, flexibility., Lower noise and vibration make the gear pump particularly suitable for, sailboat installations., Suitable for balanced or unbalanced cylinders., All models available for both 12v and 24v systems. , Specifications: Flow Rate: 1600CC/min, Voltage: 12 Volt, Cylinder Range: 16-24ci CYLINDER, Average Current Draw: 6.6A, Operating Temperature: -15 to +75'C (5 - 167'F), Waterproofing: IP55, Ignition Protection: ISO 8846 & SAEJ1171, EMC Compliance: EN60945-9-2002.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Impact Socket, 1/2" Drive 1" (30254-08)
- CTA MANUFACTURING Battery Strap Carrier (A339)
- GATES Auto V-Belt, Industry Number K081005HD (K081005HD)
- WEIGH SAFE HITCH ACCESSORIES Fits 2 Inch Receiver 12500 Gross Trailer Weight Adjustable Stowable 10 Inch Dr (WS10-2)
- JR PRODUCTS CITY WATER FLANGE, METAL, WHITE, MPT (62165)
- RARITAN Soft Close Household Style Seat & Cover - White (1245SC)
- FLOJET Pump, Water Sys, 12 Vdc (02840100G)
- GROCO Pressure Storage Tank - 1.4 Gallon Drawdown (PST-2)
- VALTERRA Valterra A0170SBKVP 3/4" Water Inlet Plug with Strap - Black (Carded) (A0170SBKVP)
- GROCO 1-1/2" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-1500-WS)
- JABSCO Jabsco 18590-2092 Run-Dry Macerator Waste Pump - 12V (18590-2092)
- Octopus Autopilot Drives Marine Pumps & Plumbing