Shop All Marine Pumps & Plumbing
Octopus Autopilot Drives
Hydraulic Gear Pump 12V 10-15Ci Cylinder
Mfr # OCTAFG1012
Zoro # G4678467
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Octopus Autopilot Drives
- MFR # OCTAFG1012
- Zoro # G4678467
- UPC # 628309191443
- Country of Origin Canada
- Category Marine Pumps & Plumbing
Description
Hydraulic Gear Pump 12V 10-15CI Cylinder. From the design team that brought you the legendary Octopus hydraulic, drives, our new gear pump offers industry leading reliability and, performance in a smaller, lighter, quieter package., Features: Industry leading efficiency - lower power consumption, particularly, under demanding conditions requiring higher flow rates equates to a major, advantage over competing units., Cost saving - the increased efficiency and performance means the pumps, can be used with smaller autopilot course computers than equivalent drive, units., The smaller footprint of the compact gear pump increases installation, flexibility., Lower noise and vibration make the gear pump particularly suitable for, sailboat installations., Suitable for balanced or unbalanced cylinders., All models available for both 12v and 24v systems. , Specifications: Flow Rate: 1000CC/min, Voltage: 12 Volt, Cylinder Range: 10-15ci CYLINDER, Average Current Draw: 5A, Operating Temperature: -15 to +75'C (5 - 167'F), Waterproofing: IP55, Ignition Protection: ISO 8846 & SAEJ1171, EMC Compliance: EN60945-9-2002.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Dodge/RAM, 30100 (30100)
- ILC Replacement For Bosch, 0 123 320 010 Alternator (0 123 320 010 ALTERNATOR)
- FPPF Quality ABC Air Brake Conditioner, 32Oz (90157)
- MAGNAFLOW MUFF S/S 14" X 3" C/O (11229)
- OCTOPUS AUTOPILOT DRIVES Autopilot Pump Type 1 Adjustable Reversing 12V Up (OCTAF1012)
- JABSCO Jabsco 1L Accumulator Tank w/Internal Bladder (30573-0000)
- SHURFLO Raw Water Strainer 3/4" (25322101)
- PERKO Perko 1045P0SDP 2-Pin Plug-In Type w Waterproof Snap-On Cover-Stainless Steel Face w Polymer Body (1045P0SDP)
- JOHNSON PUMP Bilge Switches Automatic Float Switch (26014)
- CAMCO SEWER CAP (39452)
- JABSCO Jabsco HotShot HD4 Heavy Duty Washdown Pump - 24V - 4 GPM - 60 PSI (Q402J-118N-3A)
- Octopus Autopilot Drives Marine Pumps & Plumbing