Shop All Marine Pumps & Plumbing
Octopus Autopilot Drives
Autopilot Pump Type 2 Adjustable Reversing 12V Up To
Mfr # OCTAF1212
Zoro # G4662324
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Octopus Autopilot Drives
- MFR # OCTAF1212
- Zoro # G4662324
- UPC # 628309272777
- Country of Origin Canada
- Category Marine Pumps & Plumbing
Description
Autopilot Pump Type 2 - Adjustable Reversing Pump - 12V up to 22 CI Cylinder. Now with ORB Port Connection manifold, Reversing pumps are used when hydraulic steering is fitted on boats up to 65 feet L.O.A. (depending on rudder torque). The pumps are switched on by the automatic pilot and make a steering correction to left or right determined by the direction of rotation of the pump motor. The motors are of the permanent magnetic type and reversing direction is accomplished by reversing the motor input current., The pump has only three moving parts and requires no complicated check valves to prevent rudder movement when de-energized. Output flow is completely adjustable to 50% of rated flow allowing the pump output to be adjusted precisely to the volume of steering cylinder fitted. The pump is exceptionally reliable and delivers more than twice the hydraulic output per watt of input than gear pumps manufactured by competitors., Motors are heavy duty, a full 85mm in diameter with long brushes and sealed ball bearings for long service life. The molded rubber mounting foot can be rotated to allow the pump to be mounted on any surface., A useful range of accessories can be used to enhance the pump by incorporating added valves and solid state FET switching. The valves mount directly to the pump body. The FET switch mounts adjacent to the pump. No other autopilot pump made offers such advantages., Benefits of the Octopus Reversing Pumps, Piston pump technology giving higher efficiency and accuracy Fewer moving parts giving increased reliability Variable flow rate to make sure the pump is matched as accurately as possible to the manual steering system Professional cut off valves for simple servicing., Features: Average Current 4-6 amps. Max Current 19amps. 12vDC. Cylinder Size: 11-22ci. Flow Rate(adjustable): 600cc - 1.2 litre/min.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX 07-18 JEEP WRANGLER JK FALCON NEXUS EF 2.2 ADJUSTABLE STABILIZER (STOC (01-02-22-110-138)
- MILTON INDUSTRIES Valve Cap (S-437)
- ABRAMS NB Series 32" Curved 180W Off Road LED Lightbar (NBS-180W)
- ILC Replacement for Zoro 2fmn8 replacement light bulb lamp, 10PK (2FMN8 ZORO)
- OCTOPUS AUTOPILOT DRIVES Autopilot Pump Type 1 Adjustable Reversing 12V Up (OCTAF1012)
- TH MARINE Tube-Ovr Dr 1-5/8, #ODT-2-DP (ODT-2-DP)
- PERKO Chrome Plated Zinc Gas Tank Vent W/ Swivel Elbow (0561DP4CHR)
- RARITAN Heating Element W/ Gasket 120 Volt Bolt On Type (WH1A)
- JOHNSON PUMP 24" Hand Pump - 6 Strokes Per Gallon (20255-1W)
- RULE 3" In-Line Blower (140)
- GENERAL WIRE Electric Water Jet Drain W/150' x 1/4 Hose, 75' x 1/8 Hose & 2Nozzle Sets, (JM-1450-C)
- Octopus Autopilot Drives Marine Pumps & Plumbing